Zoro Homepage

Warning Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 126535

  • Mfr # 126535

  • Zoro # G7426050


product price: $9.55
/ea

Key Features

Header
Warning
Legend
Birth Defects, Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Or Other Reproductive Harm May Be Found In And Around This Facility.
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126535
Zoro #
G7426050
UPC #
754473747237
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Warning Sign
Header
Warning
Legend
Birth Defects, Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Or Other Reproductive Harm May Be Found In And Around This Facility.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Background Color
Red
Sign Header
Warning
Sign Legend
Birth Defects, Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Or Other Reproductive Harm May Be Found In And Around This Facility.

Description

Warning Sign, Rectangle, English, Sign Legend Birth Defects, Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Or Other Reproductive Harm May Be Found In And Around This Facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.