Zoro Homepage

Warning Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 127591

  • Mfr # 127591

  • Zoro # G7429051


product price: $9.55
/ea

Key Features

Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127591
Zoro #
G7429051
UPC #
754473759445
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Warning Sign
Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Sign Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Sign Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Sign Header Background Color
Black, Orange
Sign Header
Warning
Glow In The Dark
No
Sign Header Text Color
Black

Description

Warning Sign, Rectangle, English, Sign Legend Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.