Zoro Homepage

Warning Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 122637

  • Mfr # 122637

  • Zoro # G8418510


product price: $9.19
/ea

Key Features

Header
Warning
Legend
Warning Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility.
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122637
Zoro #
G8418510
UPC #
754473715892
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Warning Sign
Header
Warning
Legend
Warning Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Warning Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.