Zoro Homepage

Warning Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85221

  • Mfr # 85221

  • Zoro # G8422080


product price: $9.19
/ea

Key Features

Header
Warning
Legend
Flammable Liquid
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85221
Zoro #
G8422080
UPC #
754473852214
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable Liquid
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Sign Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
No
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Flammable Liquid, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.