Zoro Homepage

Warning Sign, 7 in H, 10 in W, Rectangle, English, 126594

  • Mfr # 126594

  • Zoro # G8636481


product price: $15.65
/ea

Key Features

Header
Warning
Legend
Pesticide Storage Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126594
Zoro #
G8636481
UPC #
754473747848
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Warning Sign
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Pesticide, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Pesticide Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.