Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 127788

  • Zoro # G7387410


product price: $14.85
/ea

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127788
Zoro #
G7387410
UPC #
754473762896
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Description

Warning Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Pinch Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.