Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 145738

  • Zoro # G7429760


product price: $18.49
/ea

Key Features

OSHA Compliant
Yes
Sign Mounting Style
With Mounting Holes
Header Legend Color
Black
Legend Style
Symbol and Text
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145738
Zoro #
G7429760
UPC #
754473545307
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.125 in

Details

OSHA Compliant
Yes
Sign Mounting Style
With Mounting Holes
Header Legend Color
Black
Legend Style
Symbol and Text
Printed Language
English
Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Sign Legend Color
Black, Yellow
Item
Warning Sign
Header Background Color
Black, Orange
Header
Warning
Sign Background Color
White
Sign Shape
Rectangle
Sign Material
Plastic
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Legend
Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result.
UV Resistant
No
Sign Legend Text Color
Black, Yellow

Description

Warning Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.