Warning Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 128990
Zoro # G8451499
product price: $9.19
/eaKey Features
Header
Warning
Legend
Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128990
Zoro #
G8451499
UPC #
754473779047
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Warning Sign
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Hearing Protection Required In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.