This item is Discontinued.

Brady warning, Do Not Dump Chemicals Solvents Or Oils Down Drains, 10" W x 7" H, Rectangle, Plastic 22371

warning, Do Not Dump Chemicals Solvents Or Oils Down Drains, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 22371
  • Zoro # G6088013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22371
Zoro #
G6088013
UPC #
754473223717
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Warning Sign
Header
warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
ANSI Compliant
No
Legend Color
black
Double-Sided
No
Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Legend/Background Color
Black/Orange
Subject Matter
Environmental
Legend Style
Text
Language
English
Material
Polystyrene
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.