This item is Discontinued.

Brady Warning, Chemical Storage Area, 10 in W x 7 in H, Rectangle, Polyester 126512

Warning, Chemical Storage Area, 10 in W x 7 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 126512
  • Zoro # G8629564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126512
Zoro #
G8629564
UPC #
754473746971
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Warning Sign
Header
Warning
Legend
Chemical Storage Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
OSHA Compliant
Yes
Background Color
Orange
Subject Matter
Chemical and Hazardous Materials
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Orange
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Orange
Legend Style
Text
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Chemical Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.