Warning Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 126582
- Zoro # G2564031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126582
Zoro #
G2564031
UPC #
754473747725
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Description
Warning Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend It Is Unlawful And Dangerous To Dispense Gasoline Into Unapproved Containers, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.