This item is Discontinued.

Brady Warning Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 129549

Warning Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 129549
  • Zoro # G2551650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129549
Zoro #
G2551650
UPC #
754473786199
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Warning Sign
Header
warning
Legend
Look Out For Lift Trucks
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Orange
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Material
Aluminum
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Language
English
Subject Matter
Lift Truck
Legend Color
black
Header Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Look Out For Lift Trucks, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.