This item is Discontinued.

Brady Warning, Noise Area May Cause Hearing Loss Use Proper Ear Protection, 10" W x 7" H, Rectangle 129002

Warning, Noise Area May Cause Hearing Loss Use Proper Ear Protection, 10" W x 7" H, Rectangle (Discontinued)

  • Mfr # 129002
  • Zoro # G6079464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129002
Zoro #
G6079464
UPC #
754473779160
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Warning Sign
Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Legend/Background Color
Black And Red/White
Double-Sided
No
Legend Style
Text
Subject Matter
Personal Protection
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Material
Polyester
Mounting Style
Adhesive-Backed
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.