This item is Discontinued.

Brady Warning Sign, 7X10", Black/Orange, Legend: Do Not Drink The Water, 126540 126540

This item is Discontinued.

Brady

Warning Sign, 7X10", Black/Orange, Legend: Do Not Drink The Water, 126540 (Discontinued)

Mfr # 126540
Zoro # G8462452
UPC # 754473747282
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126540
Zoro #
G8462452
UPC #
754473747282
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Warning Sign
Legend
Do Not Drink The Water
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Orange
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
Header
Warning
Printed Language
English
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Drink The Water, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.