Warning Sign, 9" W, 2-1/4" H, English, Polyester, Orange
Mfr # 89115
Zoro # G8642370
product price: $8.15
/eaKey Features
Header
Warning
Legend
No Legend
Width
9"
Height
2-1/4"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89115
Zoro #
G8642370
UPC #
754473891152
Country of Origin
United States
Dimensions
Width
9"
Height
2-1/4"
Thickness
0.010"
Details
Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
No
Header Legend Color
Black
Legend Style
Blank
Standards
ASTM D 2979
Header Background Color
Black, Orange
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Description
Warning Sign, Sign Subject Matter Warning, Height 2 1/4 in, Width 9 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend No Legend, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.