Warning Sign, Aluminum, Rectangle, English
Mfr # 40762
Zoro # G8636597
product price: $25.69
/eaKey Features
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40762
Zoro #
G8636597
UPC #
754473407629
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Warning Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Electrical Hazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.