
Warning Sign, Aluminum, Rectangle, English
Mfr # 46635
Zoro # G8611832
product price: $15.29
/eaKey Features
Header
Warning
Legend
Keep Hands Out Of Machinery
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46635
Zoro #
G8611832
UPC #
754473466350
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Description
Warning Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Keep Hands Out Of Machinery, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.