This item is Discontinued.

Brady Warning Sign, 10" Height, 14" Width, Aluminum, Rectangle, Spanish 38163

Warning Sign, 10" Height, 14" Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # 38163
  • Zoro # G1975158
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38163
Zoro #
G1975158
UPC #
754473381639
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Warning Sign
Header
Advertencia
Legend
Prohibido El Paso
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
Spanish
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Language
Spanish
Sign Legend Color
Black
Standards
ASTM D 1593
Material
Aluminum
Legend Style
Text
Background Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Header Advertencia, Legend Prohibido El Paso, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.