This item is Discontinued.

Brady Warning Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish 38641

Warning Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # 38641
  • Zoro # G2936005
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38641
Zoro #
G2936005
UPC #
754473386412
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Warning Sign
Header
Advertencia
Legend
Prohibido El Paso
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
Spanish
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polystyrene
Language
Spanish
OSHA Compliant
No
Header Background Color
Black, Red
Standards
ASTM D 1593
Legend Style
Text
ANSI Compliant
No
Header Legend Color
Black
Background Color
Red
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Plastic, Header Advertencia, Legend Prohibido El Paso, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.