Warning, Smoking Is Allowed In This Establishment, 10 in x 7 in, Rectangle, Aluminum, 123063
Mfr # 123063
Zoro # G7425868
product price: $14.85
/eaKey Features
Header
warning
Legend
Smoking Is Allowed In This Establishment
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123063
Zoro #
G7425868
UPC #
754473719753
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Smoking Area Sign
Header
warning
Legend
Smoking Is Allowed In This Establishment
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
White
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Smoking Is Allowed In This Establishment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.