Zoro Homepage

Warning, Soiled Linens, 14 in x 10 in, Rectangle, Aluminum, 14685

  • Mfr # 14685

  • Zoro # G8460267


product price: $25.99
/ea

Key Features

Legend
Soiled Linens
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14685
Zoro #
G8460267
UPC #
754473163730
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.035"

Details

Item
Safety Sign
Legend
Soiled Linens
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Header
Warning
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black, Orange
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Medical and Hospital, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Soiled Linens, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.