Zoro Homepage
This item is Discontinued.
Brady Warning Stake With Point, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Red 96955

Warning Stake With Point, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Red (Discontinued)

  • Mfr # 96955
  • Zoro # G7468106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96955
Zoro #
G7468106
UPC #
754473969554
Country of Origin
Unknown

Dimensions

Height
66
Width
3-3/4
Reflector Width
No Reflector
Reflector Height
No Reflector
Post Width
3 3/4 in
Overall Height
66 in
Reflector Depth
No Reflector
Post Depth
3 3/4 in

Details

Item
Warning Stake With Point
Color
Red
Material
B-130 Reinforced Polymer
Reflective
No
Reflector Color
No Reflector
Post Color
Red
Reflector Material
No Reflector
Post Material
B-130 Reinforced Polymer
Reflective Grade
Non-Reflective
Post End Style
Point
Post Shape
Flat
Includes Reflector
No
Number of Reflective Sides
Non-Reflective
Includes Reflective Striping
No
Pliability
Flexible

Description

Warning Stake With Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.