Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Storage Not Permitted In This Area., 10" W x 7" H, Rectangle, Polyester, 145248

  • Mfr # 145248

  • Zoro # G8638362


product price: $9.19
/ea

Key Features

Legend
Storage Not Permitted In This Area.
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145248
Zoro #
G8638362
UPC #
754473542108
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Warning Sign
Legend
Storage Not Permitted In This Area.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Orange
Header
warning
ANSI Compliant
No
Printed Language
English
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Warning Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Storage Not Permitted In This Area., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.