Warning System Floor Cone, 35 in H, Plastic, 77202
Mfr # 77202
Zoro # G4973367
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Header
Caution
Legend
Wet Floor (w/Picto)
Height
35 in
Sign Material
Plastic
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77202
Zoro #
G4973367
UPC #
754473772024
Country of Origin
China
Dimensions
Height
35 in
Details
Item
Warning System Floor Cone
Header
Caution
Legend
Wet Floor (w/Picto)
Sign Material
Plastic
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Standing Floor
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Number of Panels
0
Color
Black/Red on Yellow
Sign Header
Caution
Glow In The Dark
No
Floor Sign Type
Safety Cone
Sign Legend Background Color
Yellow
Sign Legend
Wet Floor
Product Type
Safety Cone Sign
Description
Safety Cone, Sign Header Caution, Sign Legend Wet Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.