
Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47243
Mfr # 47243
Zoro # G8605803
product price: $54.29
/eaKey Features
Header
Caution
Legend
Tripping Hazard
Width
12"
Height
20"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47243
Zoro #
G8605803
UPC #
754473472436
Country of Origin
United States
Dimensions
Width
12"
Height
20"
Details
Item
Warning System Floor Stand
Header
Caution
Legend
Tripping Hazard
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Warning System Floor Stand, Sign Subject Matter Accident Prevention, Height 20 In., Width 12 In., Sign Material Plastic, Header Caution, Legend Tripping Hazard, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.