Zoro Homepage

Warning System Floor Stand, 24-1/2" H, Plastic, Rectangle, English, 104809

  • Mfr # 104809

  • Zoro # G8413093


product price: $73.15
/ea

Key Features

Header
Caution
Legend
Wet Floor
Height
24-1/2"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104809
Zoro #
G8413093
UPC #
754473035075
Country of Origin
China

Dimensions

Height
24-1/2"

Details

Item
Warning System Floor Stand
Header
Caution
Legend
Wet Floor
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Double-Sided
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Red
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Warning System Floor Stand, Sign Subject Matter Accident Prevention, Height 24-1/2 In., Sign Material Plastic, Header Caution, Legend Wet Floor, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.