Shop BRADY
See all product information
Create Account
Warning, This Machine Starts Automatically, 14" W x 10" H, Rectangle, Fiberglass
- Mfr # 69611
- Zoro # G8464893
product price:Â
$
38.49
/ea
Key Features
Header
Warning
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69611
- Zoro #
- G8464893
- UPC #
- 754473696115
- Country of Origin
- United States
- Item
- Warning Sign
- Header
- Warning
- Legend
- This Machine Starts Automatically
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Orange
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- Header Background Color
- Black, Orange
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Legend Color
- Black
- ANSI Compliant
- Yes
- Legend Style
- Text
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.098 in
Description
Warning Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Warning, Legend This Machine Starts Automatically, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.