Wash And Sanitize Hands Before Starting And Returning To Work, 10" x 7", Rectangle, Plastic, 25250
Mfr # 25250
Zoro # G7419078
product price: $9.55
/eaKey Features
Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Plastic
Height
7"
Thickness
0.060"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25250
Zoro #
G7419078
UPC #
754473252502
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.060"
Details
Item
Caution Sign
Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Plastic, Header No Header, Legend Wash And Sanitize Hands Before Starting And Returning To Work, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.