Wash And Sanitize Hands Before Starting And Returning To Work, 14" W x 10" H, Polyester, 88683
Mfr # 88683
Zoro # G7405890
product price: $23.99
/eaKey Features
Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88683
Zoro #
G7405890
UPC #
754473886837
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Caution Sign
Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Polyester, Header No Header, Legend Wash And Sanitize Hands Before Starting And Returning To Work, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.