Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Hands Before Leaving This Room/Laves Las Mano, 10 in x 7 in, Rectangle, Plastic, 47657

  • Mfr # 47657

  • Zoro # G8413358


product price: $9.55
/ea

Key Features

Legend
Wash Hands Before Leaving This Room/Laves Las Mano
Sign Material
Plastic
Height
10"
Width
7"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47657
Zoro #
G8413358
UPC #
754473476571
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.059"

Details

Item
Facility Sign
Legend
Wash Hands Before Leaving This Room/Laves Las Mano
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English, Spanish
Sign Background Color
Blue, White
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wash Hands Before Leaving This Room/Laves Las Mano, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.