Wash Your Hands Before Leaving This Room/L''Aves, 7" W x 10" H, Rectangle, Aluminum, 47658

  • Mfr # 47658

  • Zoro # G8618449


product price:  $14.85
/ea

Key Features

Legend
Wash Your Hands Before Leaving This Room/L''Aves
Sign Material
Aluminum
Height
10"
Width
7"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47658
Zoro #
G8618449
UPC #
754473476588
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.035"

Details

Item
Facility Sign
Legend
Wash Your Hands Before Leaving This Room/L''Aves
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English, Spanish
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wash Your Hands Before Leaving This Room/L''Aves, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.