Zoro Homepage

Waste Label, 3-1/2 In. H, PK100

  • Mfr # 20034LS

  • Zoro # G4150842


product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Non-Hazardous Waste
Material
Paper
Legend/Background Color
Whie/Green
Height
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20034LS
Zoro #
G4150842
UPC #
754473945633
Country of Origin
Mexico

Dimensions

Height
3-1/2"
Width
10"
Label Width
10 in
Label Height
3 1/2 in

Details

Item
DOT Handling Label
Language
English
Legend
Non-Hazardous Waste
Material
Paper
Legend/Background Color
Whie/Green
Header
No Header
Background Color
Green
Write on Surface
No
Shape
Rectangle
Legend Style
Text
Self-Adhesive
Yes
Legend Color
White
Color
White on Green
Message
Non-Hazardous Waste
Labels per Roll
100
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Non-Hazardous Waste, Label Width 10 in, Label Height 3 1/2 in, Material Paper, Labels per Roll 100, Background Color Green, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.