Zoro Homepage

Waste Label, 6 in Height, 6 in Width, Paper, Square, English

  • Mfr # 60366

  • Zoro # G5715455


product price: $40.99
/pk 100, $0.41/ea

Key Features

Width
6 in
Height
6 in
Sign Shape
Square
Sign Material
Paper
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60366
Zoro #
G5715455
UPC #
754473603663
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in

Description

Waste Label, Square, English, Sign Legend This Container On Hold Pending Analysis, do not tamper with container, authorized personnel only, Sign Legend Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.