Zoro Homepage

Watch Your Step, 2-1/2 in x 7 in, Rectangle, Polyester, 80266

  • Mfr # 80266

  • Zoro # G202689192


product price: $7.49
/ea

Key Features

Legend
Watch Your Step
Width
7"
Height
2-1/2"
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80266
Zoro #
G202689192
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
2-1/2"
Thickness
0.008"

Details

Item
Safety Sign
Legend
Watch Your Step
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Description

B324 2.5X7 RED/WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.