Zoro Homepage

Water Soluble Paper Continuous Labels for 2in Core InkJet Printers - 2.25in

  • Mfr # JPC-2250-403-SC

  • Zoro # G708583192


product price: $68.89
/ea

Key Features

Application
Asset Tracking;General Identification;Laboratory Labeling
Width
2.25 in
Length
2.25 in
Material
Paper
Label Maker Tape Thickness
0.0030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPC-2250-403-SC
Zoro #
G708583192
UPC #
888434586372
Country of Origin
United States

Dimensions

Width
2.25 in
Length
2.25 in
Label Maker Tape Thickness
0.0030 in
Size
2.25 in W x 50 ft L

Details

Item
Label
Application
Asset Tracking;General Identification;Laboratory Labeling
Material
Paper
Label Maker Tape Finish
Matte
Includes
Roll of 50 Feet
Color
White

Description

This B-403 material completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind. Ideal for use in laboratory settings, asset tracking or general use. An easy-to-remove, environmentally responsible, print-on-demand inkjet label solution. Easy removal saves time during relabeling process. Pressure-sensitive adhesive allows for quick and easy application. Designed for roll inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.