Zoro Homepage

Water Soluble Paper Continuous Labels for 3 in. Core Printers 2 in.

  • Mfr # THT-2000-403

  • Zoro # G115721644


product price: $71.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-2000-403
Zoro #
G115721644
UPC #
754473613082
Country of Origin
United States

Description

Choose B-403 Water Dissolvable Paper Labels for complete label and adhesive removal. Ideal for laboratories, temporary identification needs and work-in-process product flows. Specialized - In just 30 seconds, get complete label and adhesive removal with warm water using this B-403 label material. Durable - Labels are water dissolvable, inkjet print receptive, and resist abrasions, humidity, and temperatures from -94° to 212°F -70° to 100°C. Adhesive - Made with dissolvable acrylic adhesive, which is ideal for labs, asset tracking and temporary ID. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number IP-R4302 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.