Zoro Homepage

Water Soluble Paper Continuous Labels for 3in Core InkJet Printers - 2.25in

  • Mfr # JPC-2250-403

  • Zoro # G708583314


product price: $66.99
/ea

Key Features

Application
Asset Tracking;General Identification;Laboratory Labeling
Width
2.25 in
Label Maker Tape Finish
Matte
Material
Paper
Size
2.25 in W x 50 ft L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPC-2250-403
Zoro #
G708583314
UPC #
888434586532
Country of Origin
United States

Dimensions

Width
2.25 in
Size
2.25 in W x 50 ft L
Label Maker Tape Thickness
0.0030 in
Length
2.25 in

Details

Item
Label
Application
Asset Tracking;General Identification;Laboratory Labeling
Label Maker Tape Finish
Matte
Material
Paper
Includes
Roll of 50 Feet
Color
White

Description

This B-403 material completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind. Ideal for use in laboratory settings, asset tracking or general use. An easy to remove, environmentally responsible, print-on-demand inkjet label solution. Easy removal saves time during relabeling process. Pressure-sensitive adhesive allows for quick and easy application. Designed for roll inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.