Zoro Homepage

Water Soluble Paper Labels for J2000 Printer - 1in x 2in

  • Mfr # J20-17-403

  • Zoro # G308583080


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;General Identification;Laboratory Labeling;Warehouse Marking
Width
2 in
Label Maker Tape Finish
Matte
Material
Paper
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-17-403
Zoro #
G308583080
UPC #
754473637361
Country of Origin
United States

Dimensions

Width
2 in
Size
1 in H x 2 in W
Label Maker Tape Thickness
0.0030 in
Height
1 in

Details

Item
Label
Application
Asset Tracking;General Identification;Laboratory Labeling;Warehouse Marking
Label Maker Tape Finish
Matte
Material
Paper
Color
White
Includes
Roll of 1500 Labels

Description

Dissolving completely in warm water within 30 seconds, B-403 material saves you valuable relabeling time and leaves no adhesive residue behind. Use with your BradyJet J2000 Color Label printer. Ideal for use in laboratory settings, asset tracking or general use. Easy to remove, environmentally responsible, print-on-demand inkjet label solution. Easy removal saves time during relabeling process. Pressure-sensitive adhesive allows for quick and easy application. An ink cartridge is required to print this material. Use Part Number J20-CMY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.