Shop BRADY
See all product information
Create Account
Weather Resistant Polyester Outdoor Labels 0.75 in H x 1.5 in W White 10000/RL
- Mfr # THT-6-8591-10-WT
- Zoro # G315721444
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Label Material
Polyester
Label Media Format
Roll
Adhesive
Yes
Label Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-6-8591-10-WT
- Zoro #
- G315721444
- UPC #
- 754473548353
- Country of Origin
- United States
Dimensions
- Width
- 1.5 in
Details
- Label Color
- White
- Label Material
- Polyester
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Gloss
- Adhesive Properties
- Permanent
- Indoor/Outdoor Usage
- Outdoor Use
- Labels per Roll
- 10000
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R6607 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6607 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.