
Weather Resistant Polyester Outdoor Labels 2 in H x 3 in W Silver 1000/RL
Mfr # THT-19-8591-1-SL
Zoro # G015721706
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor Use
Adhesive
Yes
Label Color
Silver
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-19-8591-1-SL
Zoro #
G015721706
UPC #
754473582968
Country of Origin
United States
Dimensions
Width
3 in
Details
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor Use
Adhesive
Yes
Label Color
Silver
Label Finish
Gloss
Labels per Roll
1000
Label Media Format
Roll
Label Material
Polyester
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R6602 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6602 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.