
Weather Resistant Polyester Outdoor Labels 2 in H x 4 in W Silver 1000/RL
Mfr # THT-55-8591-1-SL
Zoro # G315721710
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent
Adhesive
Yes
Label Finish
Gloss
Label Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-55-8591-1-SL
Zoro #
G315721710
UPC #
754473582951
Country of Origin
United States
Dimensions
Width
4 in
Details
Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent
Adhesive
Yes
Label Finish
Gloss
Label Color
Silver
Label Material
Polyester
Label Media Format
Roll
Labels per Roll
1000
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R6607 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6607 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.