Weather Resistant Polyester Outdoor Labels 2 in H x 4 in W White 1000/RL

  • Mfr # THT-55-8591-1-WT

  • Zoro # G215721636


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent
Label Color
White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-55-8591-1-WT
Zoro #
G215721636
UPC #
754473548414
Country of Origin
United States

Dimensions

Width
4 in

Details

Adhesive
Yes
Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent
Label Color
White
Label Media Format
Roll
Label Material
Polyester
Labels per Roll
1000
Label Finish
Gloss

Description

The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R6607 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6607 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.