Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Black

  • Mfr # THT-21-8591-BK

  • Zoro # G015721676


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Roll Length
300 ft
Adhesive Properties
Permanent Adhesive
Label Color
Black
Application
Barcode Labeling; Component and Equipment Labeling; Data and Telecommunications Labeling; Inventory and Inspection Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-21-8591-BK
Zoro #
G015721676
UPC #
754473588236
Country of Origin
United States

Dimensions

Roll Length
300 ft
Width
3 in

Details

Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent Adhesive
Label Color
Black
Application
Barcode Labeling; Component and Equipment Labeling; Data and Telecommunications Labeling; Inventory and Inspection Labeling
Label Finish
Gloss
Label Media Format
Roll
Label Material
Polyester

Description

The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R4402-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4402-WT for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.