Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L White

  • Mfr # THT-21-8591-WT

  • Zoro # G208583364


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Safety Identification
Width
3 in
Color
White
Label Maker Tape Finish
Gloss
Includes
Roll of 300 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-21-8591-WT
Zoro #
G208583364
UPC #
754473548407
Country of Origin
United States

Dimensions

Width
3 in
Size
3 in W x 300 ft L
Label Maker Tape Thickness
0.0043 in
Length
3 in
Roll Length
300 ft

Details

Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Safety Identification
Color
White
Label Maker Tape Finish
Gloss
Includes
Roll of 300 Feet
Material
Polyester
Indoor/Outdoor Usage
Outdoor Use
Adhesive Properties
Permanent
Label Finish
Gloss
Label Media Format
Roll

Description

The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number IP-R6602 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6602 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.