
WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White
Mfr # WEEE-1-5
Zoro # G608583278
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
0.4 in
Height
0.5 in
Color
Black on White
Adhesive
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEEE-1-5
Zoro #
G608583278
UPC #
662820644354
Country of Origin
Mexico
Dimensions
Width
0.4 in
Height
0.5 in
Size
0.5 in H x 0.4 in W
Thickness
0.0028 in
Details
Material
Polyester
Color
Black on White
Adhesive
Permanent Acrylic
Application
Facility Identification;Safety Identification
Finish
Satin
Features
Aggressive Adhesive;Heat Resistant;Permanent Adhesive
Item
Label
Includes
Roll of 5000 Labels
Description
The B8423 is a white polyester designed for general purpose label, asset identification, rating plate, and warning/instructional labeling. Designed for general purpose label, asset identification, rating plate and warning/instructional labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.