Zoro Homepage

WHITE, 2-SIDED VERT MULTI CARD HOLDER, S

  • Mfr # 1840-3088

  • Zoro # G613342068


product price: $0.63
/ea
Sold in multiples of 50 for $31.50

Key Features

Material
Plastic
Color
White
Width
2.4 in
Height
4.3 in
Compatibility
ID card on front sideID/Prox cards or business cards on back side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840-3088
Zoro #
G613342068
UPC #
-
Country of Origin
United States

Dimensions

Width
2.4 in
Height
4.3 in

Details

Item
Card Holder
Material
Plastic
Color
White
Compatibility
ID card on front sideID/Prox cards or business cards on back side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.