Zoro Homepage

White Nylon Wire Marker Tape, WRAP-13-499

  • Mfr # WRAP-13-499

  • Zoro # G6759295


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
Wraptor Wire Marking System
Material
Nylon
Label Type
Nylon Cloth
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-13-499
Zoro #
G6759295
UPC #
662820606321
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.05 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 4,100, Compatible Mfr Part Number R4306, Compatible Grainger Part Number 22NA92, Recommended Ribbon R4306, Printer Series Compatibility Wraptor, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.