Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Nylon Wire Marker Tape, WRAP-9-499

  • Mfr # WRAP-9-499

  • Zoro # G6597893


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
Wraptor Wire Marking System
Material
Nylon
Label Type
Nylon Cloth
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-9-499
Zoro #
G6597893
UPC #
662820606284
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
2 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.11 in

Details

Color
White ( Matte )
Printer Series Compatibility
Wraptor Wire Marking System
Item
Precut Label Roll
Material
Nylon
Label Type
Nylon Cloth
Standards
ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Nylon
Adhesive
Adhesive
Material Series
B-499
Maximum Service Temperature
193 Degrees F
Material Properties
Autoclavable, Cryogenic
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
R4302
Recommended Ribbon
R4302
Adhesive Type
Permanent
Maximum Wire Gauge
16 AWG
Label Finish
Matte
Label Attachment Style
Wraparound
Label Media Format
Precut Roll
Adhesive Properties
Permanent Adhesive
Minimum Wire Gauge
22 AWG
Label Color
White
Product Type
Cloth Label
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 2 in, Number of Labels Included 2,100, Compatible Mfr Part Number R4302, Compatible Grainger Part Number 22NA88, Recommended Ribbon R4302, Printer Series Compatibility Wraptor, Maximum Wire Diameter 0.64 in, Minimum Wire Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.