Zoro Homepage

White on Translucent Vinyl Wire Marker, THT-117-427-5

  • Mfr # THT-117-427-5

  • Zoro # G6795941


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Material
vinyl
Label Type
Self-Laminating
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-117-427-5
Zoro #
G6795941
UPC #
662820623342
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1 1/4 in
Printable Portion Height
1/2 in
Minimum Wire Diameter
0.12 in
Core Diameter
3 in
Maximum Wire Diameter
0.24 in
Printable Portion Width
1 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.