Zoro Homepage

White on Translucent Vinyl Wire Marker, THT-27-427-.5-SC

  • Mfr # THT-27-427-.5-SC

  • Zoro # G6943964


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Printer Series Compatibility
BBP11, BBP12, THT
Material
vinyl
Label Type
Self-Laminating
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-27-427-.5-SC
Zoro #
G6943964
UPC #
662820921233
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
3 3/4 in
Core Diameter
1 in
Printable Portion Width
2 in
Maximum Wire Diameter
0.88 in
Minimum Wire Diameter
0.44 in
Printable Portion Height
1 in

Details

Color
Black on White
Printer Series Compatibility
BBP11, BBP12, THT
Item
Precut Label Roll
Material
vinyl
Label Type
Self-Laminating
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Application
Wire and Cable Identification
Label Material
Vinyl
Adhesive
Adhesive
Maximum Wire Gauge
0000 AWG
Compatible Mfr Part Number
R4313
Preprinted Text
Blank
Maximum Service Temperature
158 Degrees F
Ribbon Color
Black
Material Series
B-427
Label Shape
Rectangle
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Label Color
White
Indoor/Outdoor Usage
Outdoor
Minimum Wire Gauge
6 AWG
Label Media Format
Precut Roll
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Label Finish
Matte
Product Type
Wire Marker
For Print Method
Thermal Transfer
Recommended Ribbon
R4313
Adhesive Type
Permanent
Number of Labels Included
500
Label Attachment Style
Self-Laminating
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3 3/4 in, Label Width 2 in, Number of Labels Included 500, Compatible Mfr Part Number R4313, Compatible Grainger Part Number 30DA30, Recommended Ribbon R4313, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.